Beli magnet holder base di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Magnetic HolderDeskripsi:-Ideal for fixing jigs and measuring devices as well as for use as a tentative base for laser optical measurements.-Due to being a switching thin type permanent magnet holder, it is ideal for cases when fine adjustment and precision is required.-ON/OFF opatribut:
- Adhesion Strength: 65N
- Dimensions: 45x45x20mm
- Mounting Screw Hole Dimension: M8x1.25/4-M4x0.7
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 800N
- Dimensions: 50x58.5x55mm
- Mounting Screw Hole Dimension: M8x1.25
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
- KANETEC Electromagnetic HolderDeskripsi:-Continuous use is possible.-Instant release is possible with the spring pressure of the protrusion on the center of the adsorption surface.-The pressing force of the spring can be adjusted according to the situation. -For a wide range of work from transporting work that is difficult to release with just its mass to use as grasping parts of an industrial robot.atribut:
- Voltage: DC24V
- Power Cord Length: 0.3m (0.2m lead wire for KE-2R only)
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
- WEIDMULLER Strain gauge moduleatribut:
- Height (mm): 120
- Height (inch): 4.724
- Depth (mm): 76
- Depth (inch): 2.992
- Width (inch): 0.453
- monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Deskripsi:Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFFatribut:
- Magnet Dimensions (mm): 50x58x55
- Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
- Dial Gauge Mounting Hole (mm): 6/8
- Adsorption Strength (N [kgf]): 800[80]
- Description 2: Essential product for measuring by dial guages.
- Mass (kg): 1.4
- Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
- Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
- Specifications: Standard Model
- Strut Dimensions (Diameter x Length) (mm): about 10 x 160
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- TECLOCK Magnetic Baseatribut:
- Mouting Hole Diameter: 6.0/8.0mm
- monotaro Permanent Magnetic Holder (Penahan Magnet)Deskripsi:Produk ini juga sering disebut dengan Penahan Magnet
- Mitutoyo Mini Magnetic Standatribut:
- Adsorption Power (N): About 150
- Magnet dimensions (width W x depth D x height H) (mm): phi 30 x 25
- Mounting Hole: phi 6, phi 8, with dovetail groove
- Mitutoyo Product Number: 7014-10
- Insize Universal Magnetic StandDeskripsi:- For digital/dial indicators and dial test indicatorsatribut:
- Applicable Holding Stem (mm): ø8
- Remark: With Fine Adjusment and Dovetail Groove
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- KANETEC Magnetic BaseDeskripsi:-The strut is long and the magnetic base is large.-Stable and high precision measurement work is possible with a powerful magnet and a robust clamp mechanism.
Daftar Harga magnet holder base Terbaru March 2026
| KANETEC Magnetic Holder | Rp1.999.900 |
| KANETEC Magnetic Holder Base | Rp559.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| Mitutoyo Magnetic Stand | Rp999.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp259.900 |
| TRUSCO Magnetic Holder | Rp26.900 |
| Mitutoyo Magnetic Stand | Rp4.699.900 |
| KANETEC Electromagnetic Holder | Rp1.999.900 |
| KANETEC Magnetic Holder Base | Rp669.900 |
| WEIDMULLER Strain gauge module | Rp13.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































%20(Stand%20Magnet)/P101000138-1.jpg)

/hkP103180632-13.jpg)


/P101562292-9.jpg)